HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187863V

  • Mfr # SSC1001-9-74SS-V

  • Zoro # G522535490


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-MART 282169, FILTER-X XH04656, FILTREC S4110T74V, HY-PRO HP450L974WV, MAIN FILTER MF0065855, NATIONAL FILTERS 102187863V, PARKER 925043, PARKER G00987, SWIFT SF2504374UWV, WIX S36E74TV
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-74SS-V
Zoro #
G522535490
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Replaces OEM Part
FILTER-MART 282169, FILTER-X XH04656, FILTREC S4110T74V, HY-PRO HP450L974WV, MAIN FILTER MF0065855, NATIONAL FILTERS 102187863V, PARKER 925043, PARKER G00987, SWIFT SF2504374UWV, WIX S36E74TV
Filter Media
304 SS WIRE
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.