HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187866V

  • Mfr # SSC1001-9-40G-V

  • Zoro # G722503732


product price:  $67.79
/ea

Key Features

Replaces OEM Part
FILTER-MART 282404, FILTREC S4110G40V, HY-PRO HP450L940MV, MAIN FILTER MF0578553, NATIONAL FILTERS 102187866V, PARKER 925035, WIX S36E40GV
Filter Media
MICROGLASS
Beta Ratio 1
200/37
Height
9.3
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-40G-V
Zoro #
G722503732
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Replaces OEM Part
FILTER-MART 282404, FILTREC S4110G40V, HY-PRO HP450L940MV, MAIN FILTER MF0578553, NATIONAL FILTERS 102187866V, PARKER 925035, WIX S36E40GV
Filter Media
MICROGLASS
Beta Ratio 1
200/37
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.