HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187868V

  • Mfr # SSC1001-9-10P-V

  • Zoro # G922509329


product price:  $41.85
/ea

Key Features

Beta Ratio 1
2/10/2026
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-10P-V
Zoro #
G922509329
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Beta Ratio 1
2/10/2026
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
10
Filter Media
PAPER
Replaces OEM Part
FILTER-MART 282403, FILTER-X XH04643, FILTREC S4110C10V, FLEETGUARD (CUMMINS) HF7788, HYDAC/HYCON HMOD010PV, MAIN FILTER MF0065825, NATIONAL FILTERS 102187868V, NATIONAL FILTERS 141187868V, NATIONAL FILTERS 187868V, PARKER 925037, PARKER G00991, PUROLATOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.