HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187869

  • Mfr # SSC1001-9-3P-B

  • Zoro # G222511350


product price:  $29.55
/ea
Sold in multiples of 2 for $59.10

Key Features

Collapse Pressure
75
Replaces OEM Part
CATERPILLAR 3I1536, DONALDSON P169554, FILTER-MART 280243, FILTER-MART 287007, FILTREC S4110C03, FLEETGUARD (CUMMINS) HF7766, MAIN FILTER MF0065822, NATIONAL FILTERS 187869, NATIONAL FILTERS 102187869, NATIONAL FILTERS 126187869, NATIONAL FILTERS 14118786
OD Bottom
3.66
Filter Media
PAPER
Beta Ratio 1
2/3/2026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-3P-B
Zoro #
G222511350
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Collapse Pressure
75
Replaces OEM Part
CATERPILLAR 3I1536, DONALDSON P169554, FILTER-MART 280243, FILTER-MART 287007, FILTREC S4110C03, FLEETGUARD (CUMMINS) HF7766, MAIN FILTER MF0065822, NATIONAL FILTERS 187869, NATIONAL FILTERS 102187869, NATIONAL FILTERS 126187869, NATIONAL FILTERS 14118786
OD Bottom
3.66
Filter Media
PAPER
Beta Ratio 1
2/3/2026
OD Top
3.66
Micron Rating
3
ID Bottom
1.73
ID Top
1.73

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.