Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187871
- Mfr # SSC1001-9-6G-B
- Zoro # G122528045
product price:Â
$
56.69
/ea
Key Features
Replaces OEM Part
DONALDSON P169556, FILTREC S4110G06, HYDAC/HYCON 40109D05BN, HYDAC/HYCON HMOD005BN, HY-PRO HP450L96MB, MAIN FILTER MF0065834, NATIONAL FILTERS 187871, NATIONAL FILTERS 102187871, NATIONAL FILTERS 102188011, NATIONAL FILTERS 126187871, NATIONAL FILTERS 141
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-6G-B
- Zoro #
- G122528045
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P169556, FILTREC S4110G06, HYDAC/HYCON 40109D05BN, HYDAC/HYCON HMOD005BN, HY-PRO HP450L96MB, MAIN FILTER MF0065834, NATIONAL FILTERS 187871, NATIONAL FILTERS 102187871, NATIONAL FILTERS 102188011, NATIONAL FILTERS 126187871, NATIONAL FILTERS 141
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 5
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.