HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187873

  • Mfr # SSC1001-18-40SS-B

  • Zoro # G622543050


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.66
ID Bottom
1.73
Replaces OEM Part
FILTER-MART 282065, FILTER-X XH04667, FILTREC S4111T40, FLEETGUARD (CUMMINS) HF7785, HY-PRO HP450L1840WB, MAIN FILTER MF0065886, NATIONAL FILTERS 102187873, NATIONAL FILTERS 141187873, PARKER 924797, PARKER G00978, PUROLATOR/FACET CF20EAL403N2, SEPARATION
Micron Rating
40
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-40SS-B
Zoro #
G622543050
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Top
3.66
ID Bottom
1.73
Replaces OEM Part
FILTER-MART 282065, FILTER-X XH04667, FILTREC S4111T40, FLEETGUARD (CUMMINS) HF7785, HY-PRO HP450L1840WB, MAIN FILTER MF0065886, NATIONAL FILTERS 102187873, NATIONAL FILTERS 141187873, PARKER 924797, PARKER G00978, PUROLATOR/FACET CF20EAL403N2, SEPARATION
Micron Rating
40
Filter Media
304 SS WIRE
Collapse Pressure
75
ID Top
1.73
OD Bottom
3.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.