HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187873V

  • Mfr # SSC1001-18-40SS-V

  • Zoro # G622496158


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.66
Collapse Pressure
75
Micron Rating
40
ID Bottom
1.73
Replaces OEM Part
FILTER-MART 282616, FILTER-X XH04668, FILTREC S4111T40V, HY-PRO HP450L1840WV, MAIN FILTER MF0065887, NATIONAL FILTERS 102187873V, NATIONAL FILTERS 141187873V, PARKER 925052, PARKER G00998, PUROLATOR/FACET CF20EAL403F2, SWIFT SF2505240UW, WIX S37E40TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-40SS-V
Zoro #
G622496158
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Top
3.66
Collapse Pressure
75
Micron Rating
40
ID Bottom
1.73
Replaces OEM Part
FILTER-MART 282616, FILTER-X XH04668, FILTREC S4111T40V, HY-PRO HP450L1840WV, MAIN FILTER MF0065887, NATIONAL FILTERS 102187873V, NATIONAL FILTERS 141187873V, PARKER 925052, PARKER G00998, PUROLATOR/FACET CF20EAL403F2, SWIFT SF2505240UW, WIX S37E40TV
OD Bottom
3.66
ID Top
1.73
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.