Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187874
- Mfr # SSC1001-18-25SS-B
- Zoro # G022493726
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04665, FILTREC S4111T25, HY-PRO HP450L1825WB, MAIN FILTER MF0065884, NATIONAL FILTERS 102187874, PARKER 924796, PARKER G00979, PARKER G00999, PUROLATOR/FACET CF20EAL203N2, SWIFT SF2479625UW
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-25SS-B
- Zoro #
- G022493726
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04665, FILTREC S4111T25, HY-PRO HP450L1825WB, MAIN FILTER MF0065884, NATIONAL FILTERS 102187874, PARKER 924796, PARKER G00979, PARKER G00999, PUROLATOR/FACET CF20EAL203N2, SWIFT SF2479625UW
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 25
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.