HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187877

  • Mfr # SSC1001-18-10P-B

  • Zoro # G622495045


product price:  $34.49
/ea
Sold in multiples of 2 for $68.98

Key Features

Beta Ratio 1
2/10/2026
ID Bottom
1.73
Micron Rating
10
ID Top
1.73
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-10P-B
Zoro #
G622495045
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Beta Ratio 1
2/10/2026
ID Bottom
1.73
Micron Rating
10
ID Top
1.73
OD Top
3.66
Replaces OEM Part
CATERPILLAR 3I1542, DONALDSON P169560, FILTER-MART 050297, FILTER-MART 282412, FILTER-X XH04657, FILTREC S4111C10, FLEETGUARD (CUMMINS) HF7781, HYDAC/HYCON 2067740, HYDAC/HYCON 40118D10P, HYDAC/HYCON H2MOD010P, JURA FILTRATION SH51981, LUBER FINER (CHAMPI
Filter Media
PAPER
Collapse Pressure
75
OD Bottom
3.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.