HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187879

  • Mfr # SSC1001-18-10G-B

  • Zoro # G322547853


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Height
18.5
OD Bottom
3.66
Replaces OEM Part
BALDWIN PT8394MPG, CATERPILLAR 3I1544, DONALDSON P169562, FILTER-MART 050301, FILTER-X XH04663, FILTREC S4111G10, FLEETGUARD (CUMMINS) HF7784, HYDAC/HYCON 2062551, HYDAC/HYCON 40118D10BN, HYDAC/HYCON H2MOD010BN, HY-PRO HP450L1810MB, HY-PRO HP450L1812MB, J
ID Bottom
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-10G-B
Zoro #
G322547853
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Micron Rating
10
OD Bottom
3.66
Replaces OEM Part
BALDWIN PT8394MPG, CATERPILLAR 3I1544, DONALDSON P169562, FILTER-MART 050301, FILTER-X XH04663, FILTREC S4111G10, FLEETGUARD (CUMMINS) HF7784, HYDAC/HYCON 2062551, HYDAC/HYCON 40118D10BN, HYDAC/HYCON H2MOD010BN, HY-PRO HP450L1810MB, HY-PRO HP450L1812MB, J
ID Bottom
1.73
Collapse Pressure
75
ID Top
1.73
OD Top
3.66
Filter Media
MICROGLASS
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.