Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102188010V
- Mfr # SSC1001-9-10G-V
- Zoro # G822530430
product price:Â
$
67.69
/ea
Key Features
Replaces OEM Part
FILTER-X XH04649, FILTREC S4110G10V, FLEETGUARD (CUMMINS) HF7789, HYDAC/HYCON 40109D10BV, HYDAC/HYCON HMOD010BNV, HY-PRO HP450L912MV, MAIN FILTER MF0065837, NATIONAL FILTERS 102188010V, NATIONAL FILTERS 141188010V, PARKER 925040Q, PARKER G00993, PUROLATOR
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-10G-V
- Zoro #
- G822530430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTER-X XH04649, FILTREC S4110G10V, FLEETGUARD (CUMMINS) HF7789, HYDAC/HYCON 40109D10BV, HYDAC/HYCON HMOD010BNV, HY-PRO HP450L912MV, MAIN FILTER MF0065837, NATIONAL FILTERS 102188010V, NATIONAL FILTERS 141188010V, PARKER 925040Q, PARKER G00993, PUROLATOR
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.