HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102188012V

  • Mfr # SSC1001-9-3G-V

  • Zoro # G622533334


product price:  $71.59
/ea

Key Features

Replaces OEM Part
FILTER-X XH04647, FILTREC S4110G03V, HYDAC/HYCON 40109D03BNV, HYDAC/HYCON HMOD003BNV, HY-PRO HP450L93MV, MAIN FILTER MF0065833, NATIONAL FILTERS 102188012V, PARKER 933069Q, PARKER G00994, PUROLATOR/FACET CF20EAL032F1, SCHROEDER SBF10019S1V, SCHROEDER SBF1
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
9.3
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-3G-V
Zoro #
G622533334
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Replaces OEM Part
FILTER-X XH04647, FILTREC S4110G03V, HYDAC/HYCON 40109D03BNV, HYDAC/HYCON HMOD003BNV, HY-PRO HP450L93MV, MAIN FILTER MF0065833, NATIONAL FILTERS 102188012V, PARKER 933069Q, PARKER G00994, PUROLATOR/FACET CF20EAL032F1, SCHROEDER SBF10019S1V, SCHROEDER SBF1
Filter Media
MICROGLASS
Beta Ratio 1
200/3
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.