HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 126187872

  • Mfr # SSC1001-18-74SS-B

  • Zoro # G522531607


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.66
Filter Media
304 SS WIRE
ID Bottom
1.73
Collapse Pressure
75
OD Bottom
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-74SS-B
Zoro #
G522531607
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Top
3.66
Filter Media
304 SS WIRE
ID Bottom
1.73
Collapse Pressure
75
OD Bottom
3.66
ID Top
1.73
Replaces OEM Part
DONALDSON P171240, FILTER-MART 282603, FILTER-X XH04669, FILTREC S4111T74, FLEETGUARD (CUMMINS) HF7786, HY-PRO HP450L1874WB, MAIN FILTER MF0065888, NATIONAL FILTERS 102187872, NATIONAL FILTERS 126187872, NATIONAL FILTERS 141187872, PARKER 924798, PARKER G
Micron Rating
74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.