HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 13218511374SS
- Mfr # SMP504-8-60SS
- Zoro # G322523536
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
DONALDSON CF4006, DONALDSON P171699, FILTER-X XH04618, FILTREC S233T60, HY-PRO HPSF5260W, IKRON HHC30006, JURA FILTRATION SH63038, MAIN FILTER MF0065792, MP FILTRI C2520M60A, MP FILTRI C2520M60AP01, MP FILTRI SF504M60, MP FILTRI SF504M60P01, MP FILTRI SF5
Filter Media
304 SS WIRE
Height
7.8
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP504-8-60SS
- Zoro #
- G322523536
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CF4006, DONALDSON P171699, FILTER-X XH04618, FILTREC S233T60, HY-PRO HPSF5260W, IKRON HHC30006, JURA FILTRATION SH63038, MAIN FILTER MF0065792, MP FILTRI C2520M60A, MP FILTRI C2520M60AP01, MP FILTRI SF504M60, MP FILTRI SF504M60P01, MP FILTRI SF5
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 60
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.