Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 13N9I080465
- Mfr # SMP510-8-125SS
- Zoro # G922554107
product price:Â
$
46.39
/ea
Key Features
Height
7.8
OD Top
4
OD Bottom
4
ID Top
2.54
ID Bottom
2.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP510-8-125SS
- Zoro #
- G922554107
- UPC #
- -
- Country of Origin
- United States
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 125
- Replaces OEM Part
- DONALDSON CF200, DONALDSON P171689, FILTER-X XH04607, FILTREC S231T125, HY-PRO HPQ210393125W, IKRON HHC30166, JURA FILTRATION SH63057, MAIN FILTER MF0065779, MP FILTRI C2510M90A, MP FILTRI C2510M90AP01, MP FILTRI SF510M90, MP FILTRI SF510M90NP01, MP FILTR
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.