HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 13N9I080468
- Mfr # SMP510-8-60SS
- Zoro # G122503622
product price:Â
$
69.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVM479760, DONALDSON CF2006, DONALDSON P171691, FILTER-X XH04610, FILTREC S231T60, HY-PRO HPQ21039360W, MAIN FILTER MF0065782, MP FILTRI C2510M60A, MP FILTRI C2510M60AP01, MP FILTRI SF510M60, MP FILTRI SF510M60NP01, MP FILTRI SF510M60P01, NATION
Filter Media
304 SS WIRE
Height
7.8
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP510-8-60SS
- Zoro #
- G122503622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- AIRFIL AFPOVM479760, DONALDSON CF2006, DONALDSON P171691, FILTER-X XH04610, FILTREC S231T60, HY-PRO HPQ21039360W, MAIN FILTER MF0065782, MP FILTRI C2510M60A, MP FILTRI C2510M60AP01, MP FILTRI SF510M60, MP FILTRI SF510M60NP01, MP FILTRI SF510M60P01, NATION
- Filter Media
- 304 SS WIRE
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.