Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187865
- Mfr # SSC1001-9-25SS-B
- Zoro # G622486715
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04651, FILTREC S4110T25, HY-PRO HP450L925WB, JURA FILTRATION SH51076, MAIN FILTER MF0065850, NATIONAL FILTERS 102187865, NATIONAL FILTERS 141187865, PARKER 924454, PARKER G00969, PARKER G00989, PUROLATOR/FACET CF20EAL203N1, SWIFT SF2445425UW
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-25SS-B
- Zoro #
- G622486715
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04651, FILTREC S4110T25, HY-PRO HP450L925WB, JURA FILTRATION SH51076, MAIN FILTER MF0065850, NATIONAL FILTERS 102187865, NATIONAL FILTERS 141187865, PARKER 924454, PARKER G00969, PARKER G00989, PUROLATOR/FACET CF20EAL203N1, SWIFT SF2445425UW
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 25
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.