HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187867

  • Mfr # SSC1001-9-25P-B

  • Zoro # G922494502


product price:  $27.15
/ea
Sold in multiples of 2 for $54.30

Key Features

ID Top
1.73
Replaces OEM Part
BALDWIN PT8470, CATERPILLAR 3I1535, DONALDSON P169553, FILTER-MART 280254, FILTER-X XH04644, FILTREC S4110C25, FLEETGUARD (CUMMINS) HF7765, FLEETGUARD (CUMMINS) HF7768, HYDAC/HYCON 2062324, HYDAC/HYCON 40109D20P, HYDAC/HYCON HMOD020P, JURA FILTRATION SH51
OD Bottom
3.66
OD Top
3.66
ID Bottom
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25P-B
Zoro #
G922494502
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

ID Top
1.73
Replaces OEM Part
BALDWIN PT8470, CATERPILLAR 3I1535, DONALDSON P169553, FILTER-MART 280254, FILTER-X XH04644, FILTREC S4110C25, FLEETGUARD (CUMMINS) HF7765, FLEETGUARD (CUMMINS) HF7768, HYDAC/HYCON 2062324, HYDAC/HYCON 40109D20P, HYDAC/HYCON HMOD020P, JURA FILTRATION SH51
OD Bottom
3.66
OD Top
3.66
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
20
Beta Ratio 1
2/20/2026
Filter Media
PAPER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.