Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187868V
- Mfr # SSC1001-9-10P-V
- Zoro # G322564478
product price:Â
$
41.85
/ea
Key Features
Replaces OEM Part
FILTER-MART 282403, FILTER-X XH04643, FILTREC S4110C10V, FLEETGUARD (CUMMINS) HF7788, HYDAC/HYCON HMOD010PV, MAIN FILTER MF0065825, NATIONAL FILTERS 102187868V, NATIONAL FILTERS 141187868V, NATIONAL FILTERS 187868V, PARKER 925037, PARKER G00991, PUROLATOR
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-10P-V
- Zoro #
- G322564478
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282403, FILTER-X XH04643, FILTREC S4110C10V, FLEETGUARD (CUMMINS) HF7788, HYDAC/HYCON HMOD010PV, MAIN FILTER MF0065825, NATIONAL FILTERS 102187868V, NATIONAL FILTERS 141187868V, NATIONAL FILTERS 187868V, PARKER 925037, PARKER G00991, PUROLATOR
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.