Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187872V
- Mfr # SSC1001-18-74SS-V
- Zoro # G222482018
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282617, FILTER-X XH04670, FILTREC S4111T74V, HY-PRO HP450L1874WV, MAIN FILTER MF0065889, NATIONAL FILTERS 102187872V, NATIONAL FILTERS 141187872V, PARKER 925053, PARKER G00997, SWIFT SF2505374UW, WIX S37E74TV
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-74SS-V
- Zoro #
- G222482018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- FILTER-MART 282617, FILTER-X XH04670, FILTREC S4111T74V, HY-PRO HP450L1874WV, MAIN FILTER MF0065889, NATIONAL FILTERS 102187872V, NATIONAL FILTERS 141187872V, PARKER 925053, PARKER G00997, SWIFT SF2505374UW, WIX S37E74TV
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.