HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187873

  • Mfr # SSC1001-18-40SS-B

  • Zoro # G922512275


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.66
Micron Rating
40
OD Top
3.66
ID Bottom
1.73
ID Top
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-40SS-B
Zoro #
G922512275
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Bottom
3.66
Micron Rating
40
OD Top
3.66
ID Bottom
1.73
ID Top
1.73
Collapse Pressure
75
Replaces OEM Part
FILTER-MART 282065, FILTER-X XH04667, FILTREC S4111T40, FLEETGUARD (CUMMINS) HF7785, HY-PRO HP450L1840WB, MAIN FILTER MF0065886, NATIONAL FILTERS 102187873, NATIONAL FILTERS 141187873, PARKER 924797, PARKER G00978, PUROLATOR/FACET CF20EAL403N2, SEPARATION
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.