
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187876
Mfr # SSC1001-18-25P-B
Zoro # G022524680
product price:Â $34.49
/ea
Sold in multiples of 2 for $68.98
Key Features
Collapse Pressure
75
ID Bottom
1.73
Replaces OEM Part
CATERPILLAR 3I1540, DONALDSON P169558, FILTER-MART 280126, FILTER-X XH04659, FILTREC S4111C25, FLEETGUARD (CUMMINS) HF7779, FLEETGUARD (CUMMINS) HF7782, HYDAC/HYCON 2064904, HYDAC/HYCON 40118D20P, HYDAC/HYCON H2MOD020P, JURA FILTRATION SH51059, JURA FILTR
Height
18.5
Filter Media
PAPER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSC1001-18-25P-B
Zoro #
G022524680
UPC #
-
Country of Origin
United States
Dimensions
Height
18.5
Details
Collapse Pressure
75
ID Bottom
1.73
Replaces OEM Part
CATERPILLAR 3I1540, DONALDSON P169558, FILTER-MART 280126, FILTER-X XH04659, FILTREC S4111C25, FLEETGUARD (CUMMINS) HF7779, FLEETGUARD (CUMMINS) HF7782, HYDAC/HYCON 2064904, HYDAC/HYCON 40118D20P, HYDAC/HYCON H2MOD020P, JURA FILTRATION SH51059, JURA FILTR
Filter Media
PAPER
Micron Rating
20
Beta Ratio 1
2/20/2026
ID Top
1.73
OD Bottom
3.66
OD Top
3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.