HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141188011V

  • Mfr # SSC1001-9-6G-V

  • Zoro # G722542106


product price:  $71.59
/ea

Key Features

Replaces OEM Part
FILTREC S4110G06V, HYDAC/HYCON 40109D05BV, HYDAC/HYCON HMOD005BNV, HY-PRO HP450L96MV, MAIN FILTER MF0065835, NATIONAL FILTERS 102188011V, NATIONAL FILTERS 141188011V, PARKER 925039Q, PUROLATOR/FACET CF20EAL062F1, SCHROEDER SBF10019S3V, SCHROEDER SBF10019Z
Beta Ratio 1
200/4.5
Height
9.3
OD Top
3.66
OD Bottom
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-6G-V
Zoro #
G722542106
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Replaces OEM Part
FILTREC S4110G06V, HYDAC/HYCON 40109D05BV, HYDAC/HYCON HMOD005BNV, HY-PRO HP450L96MV, MAIN FILTER MF0065835, NATIONAL FILTERS 102188011V, NATIONAL FILTERS 141188011V, PARKER 925039Q, PUROLATOR/FACET CF20EAL062F1, SCHROEDER SBF10019S3V, SCHROEDER SBF10019Z
Beta Ratio 1
200/4.5
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
5
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.