Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR PARKER G00978
- Mfr # SSC1001-18-40SS-B
- Zoro # G622539268
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282065, FILTER-X XH04667, FILTREC S4111T40, FLEETGUARD (CUMMINS) HF7785, HY-PRO HP450L1840WB, MAIN FILTER MF0065886, NATIONAL FILTERS 102187873, NATIONAL FILTERS 141187873, PARKER 924797, PARKER G00978, PUROLATOR/FACET CF20EAL403N2, SEPARATION
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-40SS-B
- Zoro #
- G622539268
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282065, FILTER-X XH04667, FILTREC S4111T40, FLEETGUARD (CUMMINS) HF7785, HY-PRO HP450L1840WB, MAIN FILTER MF0065886, NATIONAL FILTERS 102187873, NATIONAL FILTERS 141187873, PARKER 924797, PARKER G00978, PUROLATOR/FACET CF20EAL403N2, SEPARATION
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 40
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.