HYDRAULIC FILTER - SUCTION LINE FOR PUROLATOR/FACET CF20EAL202N1

  • Mfr # SSC1001-9-25G-B

  • Zoro # G722541574


product price:  $52.79
/ea

Key Features

OD Bottom
3.66
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC S4110G25, HYDAC/HYCON HMOD020BN, HY-PRO HP450L925MB, JURA FILTRATION SH51303, MAIN FILTER MF0065838, NATIONAL FILTERS 102188009, NATIONAL FILTERS 141188009, PARKER 933742Q, PARKER G02525, PUROLATOR/FACET CF20EAL202N1, SCHROEDER SBF10019S15B, SCHRO
Height
9.3
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25G-B
Zoro #
G722541574
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

OD Bottom
3.66
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC S4110G25, HYDAC/HYCON HMOD020BN, HY-PRO HP450L925MB, JURA FILTRATION SH51303, MAIN FILTER MF0065838, NATIONAL FILTERS 102188009, NATIONAL FILTERS 141188009, PARKER 933742Q, PARKER G02525, PUROLATOR/FACET CF20EAL202N1, SCHROEDER SBF10019S15B, SCHRO
Micron Rating
20
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
OD Top
3.66
Beta Ratio 1
200/20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.