Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR PUTZMEISTER 62325008
- Mfr # SFC610-12-120SS
- Zoro # G022480757
product price:Â
$
65.25
/ea
Key Features
Replaces OEM Part
BUSSE HE301, FAIREY ARLON (PARKER) SF1120, FILTER-X XH04709, FILTREC S610T120, M GOLD ASSETS & HOLDING LTD 107, MAIN FILTER MF0065945, NATIONAL FILTERS 104192916, PUTZMEISTER 62325008, WIX S49E120T
Filter Media
304 SS WIRE
Height
11.81
OD Top
2.83
OD Bottom
2.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC610-12-120SS
- Zoro #
- G022480757
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE301, FAIREY ARLON (PARKER) SF1120, FILTER-X XH04709, FILTREC S610T120, M GOLD ASSETS & HOLDING LTD 107, MAIN FILTER MF0065945, NATIONAL FILTERS 104192916, PUTZMEISTER 62325008, WIX S49E120T
- Filter Media
- 304 SS WIRE
- OD Top
- 2.83
- OD Bottom
- 2.83
- ID Top
- 1.77
- ID Bottom
- 1.77
- Collapse Pressure
- 75
- Micron Rating
- 125
Dimensions
- Height
- 11.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.