HYDRAULIC FILTER - SUCTION LINE FOR SCHROEDER SBF100118Z3B
- Mfr # SSC1001-18-3G-B
- Zoro # G522573454
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
CATERPILLAR 3I1543, FILTER-MART 280297, FILTER-X XH04661, FILTREC S4111G03, FLEETGUARD (CUMMINS) HF7783, HYDAC/HYCON 2068219, HYDAC/HYCON 40118D03BN, HYDAC/HYCON H2MOD003BN, HY-PRO HP450L183MB, JURA FILTRATION SH51984, MAIN FILTER MF0065866, NATIONAL FILT
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-3G-B
- Zoro #
- G522573454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- CATERPILLAR 3I1543, FILTER-MART 280297, FILTER-X XH04661, FILTREC S4111G03, FLEETGUARD (CUMMINS) HF7783, HYDAC/HYCON 2068219, HYDAC/HYCON 40118D03BN, HYDAC/HYCON H2MOD003BN, HY-PRO HP450L183MB, JURA FILTRATION SH51984, MAIN FILTER MF0065866, NATIONAL FILT
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.