HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA 59352
- Mfr # SFC220-10-60SS
- Zoro # G122509259
product price:Â
$
52.55
/ea
Key Features
Replaces OEM Part
FILTER-X XH04596, FILTREC S220T60, MAIN FILTER MF0065762, SOFIMA 59351, SOFIMA 59352, SOFIMA SE55MS1, WIX S24E60T
Filter Media
304 SS WIRE
Height
10.16
OD Top
3.3
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC220-10-60SS
- Zoro #
- G122509259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.16
Details
- Replaces OEM Part
- FILTER-X XH04596, FILTREC S220T60, MAIN FILTER MF0065762, SOFIMA 59351, SOFIMA 59352, SOFIMA SE55MS1, WIX S24E60T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.3
- OD Bottom
- 3.3
- ID Top
- 1.89
- ID Bottom
- 1.89
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.