Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA CSE95MCV1
- Mfr # SSH95-15-125SS
- Zoro # G922549882
product price:Â
$
66.85
/ea
Key Features
Replaces OEM Part
FILTER-X XH04588, FILTREC S213T125, MAIN FILTER MF0065749, PMI 811009, SCHUPP HY25010, SOFIMA 46456, SOFIMA 464513, SOFIMA CSE95MCV1
Height
14.76
OD Top
4.53
OD Bottom
4.53
ID Top
3.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH95-15-125SS
- Zoro #
- G922549882
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04588, FILTREC S213T125, MAIN FILTER MF0065749, PMI 811009, SCHUPP HY25010, SOFIMA 46456, SOFIMA 464513, SOFIMA CSE95MCV1
- OD Top
- 4.53
- OD Bottom
- 4.53
- ID Top
- 3.62
- ID Bottom
- 3.62
- Collapse Pressure
- 75
- Micron Rating
- 125
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.