Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA EM200CV1
- Mfr # SMP220-12-25P
- Zoro # G622500848
product price:Â
$
49.25
/ea
Key Features
Replaces OEM Part
FILTREC S162C25, MAIN FILTER MF0065713, SOFIMA EM200CV1, WIX S17E25C
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Height
11.81
OD Top
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP220-12-25P
- Zoro #
- G622500848
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S162C25, MAIN FILTER MF0065713, SOFIMA EM200CV1, WIX S17E25C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 305
- Micron Rating
- 20
Dimensions
- Height
- 11.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.