HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA EM250FD1
- Mfr # SSH250-20-10G
- Zoro # G922553155
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S164G10, MAIN FILTER MF0065727, SOFIMA EM250FD1
Beta Ratio 1
200/13
Height
19.69
OD Top
5.91
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH250-20-10G
- Zoro #
- G922553155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.69
Details
- Replaces OEM Part
- FILTREC S164G10, MAIN FILTER MF0065727, SOFIMA EM250FD1
- Beta Ratio 1
- 200/13
- OD Top
- 5.91
- OD Bottom
- 5.91
- ID Top
- 3.35
- ID Bottom
- 3.35
- Collapse Pressure
- 305
- Micron Rating
- 10
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.