HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA EM250MCV1
- Mfr # SSH250-20-125SS
- Zoro # G222570210
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S164T125, FILTREC WT1039, MAIN FILTER MF0065730, MP FILTRI CA850M90, MP FILTRI CA850M90P01, SOFIMA EM250MCV1
Filter Media
304 SS WIRE
Height
19.69
OD Top
5.91
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH250-20-125SS
- Zoro #
- G222570210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.69
Details
- Replaces OEM Part
- FILTREC S164T125, FILTREC WT1039, MAIN FILTER MF0065730, MP FILTRI CA850M90, MP FILTRI CA850M90P01, SOFIMA EM250MCV1
- Filter Media
- 304 SS WIRE
- OD Top
- 5.91
- OD Bottom
- 5.91
- ID Top
- 3.35
- ID Bottom
- 3.35
- Collapse Pressure
- 305
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.