HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA EM50CV1
- Mfr # SMP100-5-25P
- Zoro # G922539081
product price:Â
$
19.19
/ea
Sold in multiples of 2 for
$38.38
Key Features
Beta Ratio 1
2/20/2026
Height
4.72
OD Top
3.9
OD Bottom
3.9
ID Top
2.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP100-5-25P
- Zoro #
- G922539081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.9
- OD Bottom
- 3.9
- ID Top
- 2.05
- ID Bottom
- 2.05
- Collapse Pressure
- 75
- Micron Rating
- 20
- Replaces OEM Part
- FBN FBP20M30, FILTREC S140C25, MAIN FILTER MF0065669, SOFIMA EM50CV1, WIX S13E25C
- Filter Media
- PAPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.