HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA EM50MDC1
- Mfr # SMP100-5-250SS
- Zoro # G022504965
product price:Â
$
33.79
/ea
Sold in multiples of 2 for
$67.58
Key Features
Replaces OEM Part
FBN FBP20MD5, FILTREC S140T250, FILTREC WT1138, MAIN FILTER MF0065677, MP FILTRI CA200M250, MP FILTRI CA200M250P01, SOFIMA EM50MDC1, WIX S13E250T
Filter Media
304 SS WIRE
Height
4.72
OD Top
3.9
OD Bottom
3.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP100-5-250SS
- Zoro #
- G022504965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- FBN FBP20MD5, FILTREC S140T250, FILTREC WT1138, MAIN FILTER MF0065677, MP FILTRI CA200M250, MP FILTRI CA200M250P01, SOFIMA EM50MDC1, WIX S13E250T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.9
- OD Bottom
- 3.9
- ID Top
- 2.05
- ID Bottom
- 2.05
- Collapse Pressure
- 75
- Micron Rating
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.