Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA SE105RSC1
- Mfr # SSH105-10-600SS
- Zoro # G022550344
product price:Â
$
41.59
/ea
Key Features
Replaces OEM Part
FILTREC S222T600, MAIN FILTER MF0065773, SOFIMA SE105MSC1, SOFIMA SE105RSC1
Filter Media
304 SS WIRE
Height
10.16
OD Top
5.51
OD Bottom
5.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH105-10-600SS
- Zoro #
- G022550344
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S222T600, MAIN FILTER MF0065773, SOFIMA SE105MSC1, SOFIMA SE105RSC1
- Filter Media
- 304 SS WIRE
- OD Top
- 5.51
- OD Bottom
- 5.51
- ID Top
- 3.94
- ID Bottom
- 3.94
- Collapse Pressure
- 75
- Micron Rating
- 600
Dimensions
- Height
- 10.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.