Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA SE55RSC1
- Mfr # SFC220-10-600SS
- Zoro # G422560295
product price:Â
$
43.39
/ea
Key Features
Replaces OEM Part
FILTREC S220T600, MAIN FILTER MF0065763, SOFIMA SE55MSC1, SOFIMA SE55RSC1, WIX S24E600T
Filter Media
304 SS WIRE
Height
10.16
OD Top
3.3
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC220-10-600SS
- Zoro #
- G422560295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.16
Details
- Replaces OEM Part
- FILTREC S220T600, MAIN FILTER MF0065763, SOFIMA SE55MSC1, SOFIMA SE55RSC1, WIX S24E600T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.3
- OD Bottom
- 3.3
- ID Top
- 1.89
- ID Bottom
- 1.89
- Collapse Pressure
- 75
- Micron Rating
- 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.