Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA SSF540RSC
- Mfr # SMP504-14-600SS
- Zoro # G822550476
product price:Â
$
79.75
/ea
Key Features
Replaces OEM Part
FILTREC S235T600, HY-PRO HPSF52L14600W, MAIN FILTER MF0065803, SOFIMA SSF540MSC, SOFIMA SSF540RSC, WIX S32E600T
Filter Media
304 SS WIRE
Height
14.76
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP504-14-600SS
- Zoro #
- G822550476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTREC S235T600, HY-PRO HPSF52L14600W, MAIN FILTER MF0065803, SOFIMA SSF540MSC, SOFIMA SSF540RSC, WIX S32E600T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.