HYDRAULIC FILTER - SUCTION LINE FOR STAUFF AD033L10B2
- Mfr # SFC531-9-10P
- Zoro # G122536095
product price:Â
$
25.65
/ea
Sold in multiples of 2 for
$51.30
Key Features
Replaces OEM Part
AIRFIL AFPO25210, ARGO P2092301, BALDWIN PT8459, DONALDSON P173489, ELSAESSER 1000000564, FBN HI104924, FILTER-X XH04694, FILTREC S531C10, FLEETGUARD (CUMMINS) HF28794, HAMM 00233404, IKRON HHC30025, KAESSBOHRER 8216185023, KAESSBOHRER 8216533305, KRAMER
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
8.94
OD Top
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC531-9-10P
- Zoro #
- G122536095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Replaces OEM Part
- AIRFIL AFPO25210, ARGO P2092301, BALDWIN PT8459, DONALDSON P173489, ELSAESSER 1000000564, FBN HI104924, FILTER-X XH04694, FILTREC S531C10, FLEETGUARD (CUMMINS) HF28794, HAMM 00233404, IKRON HHC30025, KAESSBOHRER 8216185023, KAESSBOHRER 8216533305, KRAMER
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 1.98
- ID Bottom
- 1.98
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.