Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SWIFT SF23011238UW
- Mfr # SFC410-10-238SS
- Zoro # G722467324
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282539, FILTREC S430T238, MAIN FILTER MF0432387, NATIONAL FILTERS 102187458K, PARKER 923011, PARKER G00589, SWIFT SF23011238UW, WIX S39E238T
Filter Media
304 SS WIRE
Height
9.84
OD Top
3.33
OD Bottom
3.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-10-238SS
- Zoro #
- G722467324
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282539, FILTREC S430T238, MAIN FILTER MF0432387, NATIONAL FILTERS 102187458K, PARKER 923011, PARKER G00589, SWIFT SF23011238UW, WIX S39E238T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 250
Dimensions
- Height
- 9.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.