HYDRAULIC FILTER - SUCTION LINE FOR SWIFT SF2445206UMV
- Mfr # SSC1001-9-6G-V
- Zoro # G122507729
product price:Â
$
71.59
/ea
Key Features
Replaces OEM Part
FILTREC S4110G06V, HYDAC/HYCON 40109D05BV, HYDAC/HYCON HMOD005BNV, HY-PRO HP450L96MV, MAIN FILTER MF0065835, NATIONAL FILTERS 102188011V, NATIONAL FILTERS 141188011V, PARKER 925039Q, PUROLATOR/FACET CF20EAL062F1, SCHROEDER SBF10019S3V, SCHROEDER SBF10019Z
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-6G-V
- Zoro #
- G122507729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTREC S4110G06V, HYDAC/HYCON 40109D05BV, HYDAC/HYCON HMOD005BNV, HY-PRO HP450L96MV, MAIN FILTER MF0065835, NATIONAL FILTERS 102188011V, NATIONAL FILTERS 141188011V, PARKER 925039Q, PUROLATOR/FACET CF20EAL062F1, SCHROEDER SBF10019S3V, SCHROEDER SBF10019Z
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.