Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SWIFT SF2445674UW
- Mfr # SSC1001-9-74SS-B
- Zoro # G322478317
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P171239, FILTER-MART 280096, FILTER-X XH04655, FILTREC S4110T74, FLEETGUARD (CUMMINS) HF7771, HY-PRO HP450L974WB, JURA FILTRATION SH51967, MAIN FILTER MF0065854, NATIONAL FILTERS 102187863, NATIONAL FILTERS 126187863, PARKER 924456, PARKER G0096
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-74SS-B
- Zoro #
- G322478317
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P171239, FILTER-MART 280096, FILTER-X XH04655, FILTREC S4110T74, FLEETGUARD (CUMMINS) HF7771, HY-PRO HP450L974WB, JURA FILTRATION SH51967, MAIN FILTER MF0065854, NATIONAL FILTERS 102187863, NATIONAL FILTERS 126187863, PARKER 924456, PARKER G0096
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 74
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.