Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR TAISEI KOGYO PGVN20B200W
- Mfr # SFC1178-8-200SS
- Zoro # G622489846
product price:Â
$
58.29
/ea
Key Features
Replaces OEM Part
FILTER-MART 332990, FILTREC WT1178, JURA FILTRATION SH60298, MAIN FILTER MF0066284, SWIFT SF1431200M, TAISEI KOGYO PGVN20B200W, TAISEI KOGYO PISV20A80W, TAISEI KOGYO PISV24A80W, TAISEI KOGYO PVN20B200W, WIX W03AT1178
Filter Media
304 SS WIRE
Height
7.87
OD Top
5.51
OD Bottom
5.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC1178-8-200SS
- Zoro #
- G622489846
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 332990, FILTREC WT1178, JURA FILTRATION SH60298, MAIN FILTER MF0066284, SWIFT SF1431200M, TAISEI KOGYO PGVN20B200W, TAISEI KOGYO PISV20A80W, TAISEI KOGYO PISV24A80W, TAISEI KOGYO PVN20B200W, WIX W03AT1178
- Filter Media
- 304 SS WIRE
- OD Top
- 5.51
- OD Bottom
- 5.51
- ID Top
- 4.13
- ID Bottom
- 4.13
- Collapse Pressure
- 100
- Micron Rating
- 200
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.