Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX 57109
- Mfr # SSC1001-18-10G-B
- Zoro # G822562721
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN PT8394MPG, CATERPILLAR 3I1544, DONALDSON P169562, FILTER-MART 050301, FILTER-X XH04663, FILTREC S4111G10, FLEETGUARD (CUMMINS) HF7784, HYDAC/HYCON 2062551, HYDAC/HYCON 40118D10BN, HYDAC/HYCON H2MOD010BN, HY-PRO HP450L1810MB, HY-PRO HP450L1812MB, J
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-10G-B
- Zoro #
- G822562721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- BALDWIN PT8394MPG, CATERPILLAR 3I1544, DONALDSON P169562, FILTER-MART 050301, FILTER-X XH04663, FILTREC S4111G10, FLEETGUARD (CUMMINS) HF7784, HYDAC/HYCON 2062551, HYDAC/HYCON 40118D10BN, HYDAC/HYCON H2MOD010BN, HY-PRO HP450L1810MB, HY-PRO HP450L1812MB, J
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.