Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S10E03G
- Mfr # SFC110-3-3G
- Zoro # G722573612
product price:Â
$
24.69
/ea
Sold in multiples of 2 for
$49.38
Key Features
Replaces OEM Part
FILTREC S110G03, MAIN FILTER MF0065637, SOFIMA EM8FT1, WIX S10E03G
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
2.76
OD Top
2.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC110-3-3G
- Zoro #
- G722573612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.76
Details
- Replaces OEM Part
- FILTREC S110G03, MAIN FILTER MF0065637, SOFIMA EM8FT1, WIX S10E03G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 2.05
- OD Bottom
- 2.05
- ID Top
- 1
- ID Bottom
- 1.14
- Collapse Pressure
- 305
- Micron Rating
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.