Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S11E10G
- Mfr # SMP40-3-10G
- Zoro # G822508507
product price:Â
$
16.69
/ea
Sold in multiples of 3 for
$50.07
Key Features
Replaces OEM Part
FBN FBP10M10A, FILTREC S120G10, MAIN FILTER MF0065650, SOFIMA EM15FD1, WIX S11E10G
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Height
3.35
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP40-3-10G
- Zoro #
- G822508507
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN FBP10M10A, FILTREC S120G10, MAIN FILTER MF0065650, SOFIMA EM15FD1, WIX S11E10G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.38
- ID Bottom
- 1.38
- Collapse Pressure
- 75
- Micron Rating
- 10
Dimensions
- Height
- 3.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.