HYDRAULIC FILTER - SUCTION LINE FOR WIX S33E125T
- Mfr # SMP2600-14-125SS
- Zoro # G722567307
product price:Â
$
54.95
/ea
Key Features
Replaces OEM Part
FILTER-X XH04627, FILTREC S236T125, MAIN FILTER MF0065804, MP FILTRI C2600M90A, MP FILTRI C2600M90AP01, WIX S33E125T
Filter Media
304 SS WIRE
Height
13.7
OD Top
3.9
OD Bottom
3.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP2600-14-125SS
- Zoro #
- G722567307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.7
Details
- Replaces OEM Part
- FILTER-X XH04627, FILTREC S236T125, MAIN FILTER MF0065804, MP FILTRI C2600M90A, MP FILTRI C2600M90AP01, WIX S33E125T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.9
- OD Bottom
- 3.9
- ID Top
- 2.05
- ID Bottom
- 2.05
- Collapse Pressure
- 75
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.