Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S37E25TV
- Mfr # SSC1001-18-25SS-V
- Zoro # G122496030
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04666, FILTREC S4111T25V, HY-PRO HP450L1825WV, MAIN FILTER MF0065885, NATIONAL FILTERS 102187874V, NATIONAL FILTERS 141187874V, PARKER 925051, PUROLATOR/FACET CF20EAL203F2, SWIFT SF2505125UW, WIX S37E25TV
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-25SS-V
- Zoro #
- G122496030
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- FILTER-X XH04666, FILTREC S4111T25V, HY-PRO HP450L1825WV, MAIN FILTER MF0065885, NATIONAL FILTERS 102187874V, NATIONAL FILTERS 141187874V, PARKER 925051, PUROLATOR/FACET CF20EAL203F2, SWIFT SF2505125UW, WIX S37E25TV
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.