HYDRAULIC FILTER - SUCTION LINE FOR WIX S39E03G
- Mfr # SFC410-10-3G
- Zoro # G022499902
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S430G03, MAIN FILTER MF0578559, WIX S39E03G
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
9.84
OD Top
3.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC410-10-3G
- Zoro #
- G022499902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.84
Details
- Replaces OEM Part
- FILTREC S430G03, MAIN FILTER MF0578559, WIX S39E03G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.