Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S44E25C
- Mfr # SAR2092-8-25P
- Zoro # G422561445
product price:Â
$
29.39
/ea
Sold in multiples of 2 for
$58.78
Key Features
Replaces OEM Part
ARGO P2092002, FILTER-MART 282273, FILTER-X XH04690, FILTREC S530C25, MAIN FILTER MF0065919, NORMAN U7275, SCHUPP HY10029, STAUFF AD030L10B, STAUFF AD030L10B2, STAUFF AD30L10B, STAUFF AD30L10B2, WIX S44E25C
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Height
7.64
OD Top
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAR2092-8-25P
- Zoro #
- G422561445
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P2092002, FILTER-MART 282273, FILTER-X XH04690, FILTREC S530C25, MAIN FILTER MF0065919, NORMAN U7275, SCHUPP HY10029, STAUFF AD030L10B, STAUFF AD030L10B2, STAUFF AD30L10B, STAUFF AD30L10B2, WIX S44E25C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 2.32
- ID Bottom
- 2.32
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 7.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.