Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S45E60T
- Mfr # SFC531-9-60SS
- Zoro # G122527215
product price:Â
$
58.29
/ea
Key Features
Replaces OEM Part
ARGO S2092300, FILTER-X XH04696, FILTREC S531T60, JURA FILTRATION SH52209, KAESSBOHRER 8216543320, MAIN FILTER MF0065927, SCHUPP HY10132, STAUFF AD033B60B, STAUFF AD033B60B2, STAUFF AD33B60B, STAUFF AD33B60B2, WIX S45E60T, WOODGATE (BALDWIN) WGH9808
Filter Media
304 SS WIRE
Height
8.94
OD Top
3.27
OD Bottom
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC531-9-60SS
- Zoro #
- G122527215
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO S2092300, FILTER-X XH04696, FILTREC S531T60, JURA FILTRATION SH52209, KAESSBOHRER 8216543320, MAIN FILTER MF0065927, SCHUPP HY10132, STAUFF AD033B60B, STAUFF AD033B60B2, STAUFF AD33B60B, STAUFF AD33B60B2, WIX S45E60T, WOODGATE (BALDWIN) WGH9808
- Filter Media
- 304 SS WIRE
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 1.98
- ID Bottom
- 1.98
- Collapse Pressure
- 75
- Micron Rating
- 60
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.